Dual Whl Castr, Plyurthan, 10 in, 10,000 lb

  • Mfr # S-MDD-104SYT-4SL

  • Zoro # G2183422


product price:  $1,092.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-MDD-104SYT-4SL
Zoro #
G2183422
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
10 in
Wheel Width
4 in
Mounting Height
13 in
Mounting Plate Size
8 1/2 in x 8 1/2 in
Mounting Plate Thickness
5/8 in
Mounting Bolt Dia.
5/8 in
Stem Dia.
No Stem
Overall Height
13in
Bolt Hole Spacing - Length
7 in
Overall Wheel Width
8 in
Mounting Plate Width
8 1/2 in
Bolt Hole Spacing - Width
7 in
For Axle Dia.
1 1/4 in
Mounting Plate Length
8 1/2 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
10,000 lb
Wheel Bearing Type
Roller
Wheel/Tread Color
Blue
Wheel Hardness Rating
95 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
2
Outside Bolt Hole Spacing
7 in x 7 in
Inside Bolt Hole Spacing
7 in x 7 in
Caster Plate Hole Pattern
D
Includes
Four Position Swivel Lock
Caster Stem Type
No Stem/Plate Included
Wheel Color
Blue
Frame Finish
Enamel
Caster Brake Included
No
Caster Temp. Range Available
Yes
Swivel Raceway Type
Roller
Includes Thread Guards
No
Swivel Construction
Kingpin
Wheel/Tread Hardness Rating
Firm
Wheel Core Material
Steel
Load Rating Range
6000 lb and Greater
Swivel Lock Type
4-Position Directional Lock
Wheel Type
Flat-Free
Load Capacity - Maximum
10,000 lb
Wheel Core Type
Solid
For Surface Type
Concrete
Mounting Plate Shape
Square
Mounting Hole Type
Hole
Brake Location
Face
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature Range
-40 Degrees to 200 Degrees F
Operating Temperature - Maximum
200 Degrees F

Description

Swivel, Plate Caster, Load Rating 10,000 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 10 in, Wheel Width 4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Steel, Non-Marking Yes, Number of Wheels 2, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.