Dual Whl Castr, Plyurthan, 12 in, 12,000 lb
Mfr # S-MDD-124SYT-4SL
Zoro # G2558035
product price:Â $1,238.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
12 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S-MDD-124SYT-4SL
Zoro #
G2558035
UPC #
-
Country of Origin
United States
Dimensions
Wheel Dia.
12 in
Wheel Width
4 in
Mounting Height
15 1/2 in
Mounting Plate Size
8 1/2 in x 8 1/2 in
Mounting Plate Thickness
5/8 in
Mounting Bolt Dia.
5/8 in
Stem Dia.
No Stem
Overall Height
15-1/2in
Mounting Plate Length
8 1/2 in
Bolt Hole Spacing - Width
7 in
Mounting Plate Width
8 1/2 in
For Axle Dia.
1 1/4 in
Bolt Hole Spacing - Length
7 in
Overall Wheel Width
8 in
Description
Swivel, Plate Caster, Load Rating 12,000 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 12 in, Wheel Width 4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Steel, Non-Marking Yes, Number of Wheels 2, Caster Brake Type No Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.