
Duralast Wheel 10X3 3/4Tprd
Mfr # W-1030-DT-3/4
Zoro # G0610998
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
10 in
Wheel Width
3 in
Load Rating
3,000 lb
Hub Length
3 1/2 in
Non-Marking
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W-1030-DT-3/4
Zoro #
G0610998
UPC #
-
Country of Origin
United States
Dimensions
Wheel Dia.
10 in
Wheel Width
3 in
Hub Length
3 1/2 in
For Axle Size
3/4 in
Details
Load Rating
3,000 lb
Non-Marking
Yes
Item
Caster Wheel
Wheel Core Material
Rubber
Wheel Bearing Type
Tapered Roller
Wheel/Tread Color
0
Wheel/Tread Hardness
95 Shore A
Tread Shape
Standard
Wheel/Tread Material
Polyurethane
Load Rating Range
3,000 to 5,999 lb
Wheel/Tread Hardness Rating
Firm
includes Spanner Bushing
No
Includes Spanner Bushing
Not Included
Description
Caster Wheel, 3,000 lb Load Rating, 3,000 to 5,999 lb Load Rating Range, 10 in Wheel Dia., 3 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 95 Shore A, Tapered Roller, Standard Tread Shape, 3/4 in For Axle Size, Not Included Includes Spanner Bushing, Rubber Wheel Core Material, Yes Non-Marking, 3 1/2 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.