
Duralast Wheel 3-1/4X1-1/2 1-3/16Pb
Mfr # W-315-DL-1-3/16
Zoro # G0611059
product price: $26.99
/eaKey Features
Wheel Dia.
3 1/4 in
Wheel Width
1 1/2 in
Load Rating
475 lb
Hub Length
1 5/8 in
Non-Marking
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
W-315-DL-1-3/16
Zoro #
G0611059
UPC #
-
Country of Origin
United States
Dimensions
Wheel Dia.
3 1/4 in
Wheel Width
1 1/2 in
Hub Length
1 5/8 in
For Axle Size
1 13/16 in
Details
Load Rating
475 lb
Non-Marking
Yes
Item
Caster Wheel
Load Rating Range
300 to 999 lb
Wheel/Tread Hardness Rating
Firm
Tread Shape
Standard
Wheel Bearing Type
Plain
Wheel Core Material
Rubber
Wheel/Tread Material
Polyurethane
includes Spanner Bushing
No
Wheel/Tread Hardness
95 Shore A
Wheel/Tread Color
0
Includes Spanner Bushing
Not Included
Description
Caster Wheel, 475 lb Load Rating, 300 to 999 lb Load Rating Range, 3 1/4 in Wheel Dia., 1 1/2 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 95 Shore A, Plain, Standard Tread Shape, 1 13/16 in For Axle Size, Not Included Includes Spanner Bushing, Rubber Wheel Core Material, Yes Non-Marking, 1 5/8 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.