Enhanced Precision Super Duty Swivel Caster, 10" x 3" Forged Steel V-Groove Wheel

  • Mfr # S-EPSD-13FVH

  • Zoro # G3722903


product price:  $402.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Forged Steel
Wheel Dia.
10
Wheel Width
3
Mounting Height
12.5
Load Rating
4500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-EPSD-13FVH
Zoro #
G3722903
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
10
Wheel Width
3
Mounting Height
12.5
Mounting Plate Size
6 1/2 x 7 1/2
Mounting Bolt Dia.
0.5

Details

Item
Swivel Caster
Wheel/Tread Material
Forged Steel
Load Rating
4500
Wheel/Tread Color
Clearcoat
Number of Mounting Holes
4
Tread Shape
V-groove
Caster Frame Material
Forged Steel
Core Color
Silver
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
5 1/8 x 5 3/4
Inside Bolt Hole Spacing
3 7/8 x 6 1/4
Caster Plate Hole Pattern
B
Thread Guards
No
Standards
ICWM
Frame Finish
Powder Coat
Replacement Wheel
W-1030-FVH-1-1/4
Series
Enhanced Precision Super Duty
Wheel/Tread Hardness Rating
Extra Hard
Operating Temperature Range
-30 to 320 deg(F)
Wheel Core Material
Forged Steel

Description

Enhanced Precision Super Duty Swivel Caster, 10" x 3" Forged Steel V-Groove Wheel with 1-1/2" Straight Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.