Zoro Homepage

Enhanced Precision Super Duty Swivel Caster, 8" x 4" Duralast Polyurethane (95A) on Cast Iron Wheel

  • Mfr # S-EPSD-84DT

  • Zoro # G3725405


product price: $505.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Polyurethane
Wheel Dia.
8
Wheel Width
4
Mounting Height
10.5
Load Rating
3200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-EPSD-84DT
Zoro #
G3725405
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8
Wheel Width
4
Mounting Height
10.5
Mounting Plate Size
6 1/2 x 7 1/2
Mounting Bolt Dia.
0.5

Details

Item
Swivel Caster
Wheel/Tread Material
Polyurethane
Load Rating
3200
Wheel/Tread Color
Green
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Forged Steel
Core Color
Gray
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
5 1/8 x 5 3/4
Inside Bolt Hole Spacing
3 7/8 x 6 1/4
Caster Plate Hole Pattern
B
Standards
ICWM
Thread Guards
No
Frame Finish
Powder Coat
Replacement Wheel
W-840-DT-1-1/4
Series
Enhanced Precision Super Duty
Wheel/Tread Hardness Rating
Hard
Wheel Core Material
Cast iron
Operating Temperature Range
-50 to 200 deg(F)

Description

Swivel Caster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.