Shop HAMILTON
See all product information
Create Account
Extended Service Swivel Caster, 5" x 2 1/2" Duralast Polyurethane (95A) on Cast Iron Wheel
- Mfr # S-ES-5DH
- Zoro # G3734523
product price:Â
$
225.99
/ea
Free Shipping & Returns
Key Features
Caster Frame Material
Forged Steel
Non-Marking
No
Number of Wheels
1
Wheel Dia.
5
Load Rating
1300
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-ES-5DH
- Zoro #
- G3734523
- UPC #
- -
- Country of Origin
- United States
- Caster Frame Material
- Forged Steel
- Non-Marking
- No
- Number of Wheels
- 1
- Load Rating
- 1300
- Frame Finish
- Powder Coat
- Standards
- ICWM
- Replacement Wheel
- W-525-D-1
- Caster Plate Hole Pattern
- A
- Core Color
- Gray
- Inside Bolt Hole Spacing
- 2 7/16 x 4 15/16
- Item
- Swivel Caster
- Outside Bolt Hole Spacing
- 3 3/8 x 5 1/4
- Thread Guards
- No
- Series
- Extended Service
- Number of Mounting Holes
- 4
- Wheel/Tread Hardness Rating
- Hard
- Wheel/Tread Color
- Green
- Wheel/Tread Material
- Polyurethane
- Tread Shape
- Standard
- Wheel Core Material
- Cast iron
- Operating Temperature Range
- -50 to 200 deg(F)
Dimensions
- Wheel Dia.
- 5
- Mounting Bolt Dia.
- 0.5
- Wheel Width
- 2.5
- Mounting Height
- 7
- Mounting Plate Size
- 4 1/2 x 6 1/2
Description
Extended Service Swivel Caster, 5" x 2 1/2" Duralast Polyurethane (95A) on Cast Iron Wheel with 1" Straight Roller Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.