Shop HAMILTON
See all product information
Create Account
Extra Heavy Duty Dual-Wheel Swivel Caster, 10"X3" Moldon Rubber Tired Wheel, 1" Strght Roller Bearing
- Mfr # S-EHD2-13RH
- Zoro # G1256783
product price:Â
$
491.99
/ea
Free Shipping & Returns
Key Features
Number of Wheels
2
Load Rating
2000
Replacement Wheel
W-1030-R-1
Inside Bolt Hole Spacing
4 1/8 x 6 1/8
Standards
ICWM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-EHD2-13RH
- Zoro #
- G1256783
- UPC #
- -
- Country of Origin
- United States
- Item
- Swivel Caster Ehd2 10X3 Mort
- Number of Wheels
- 2
- Load Rating
- 2000
- Replacement Wheel
- W-1030-R-1
- Inside Bolt Hole Spacing
- 4 1/8 x 6 1/8
- Standards
- ICWM
- Non-Marking
- No
- Core Color
- Red
- Frame Finish
- Powder Coat
- Thread Guards
- No
- Caster Plate Hole Pattern
- D
- Caster Frame Material
- Forged Steel
- Series
- Dual Wheel Extra Heavy Duty
- Number of Mounting Holes
- 4
- Wheel/Tread Hardness Rating
- Soft
- Wheel/Tread Color
- Black
- Wheel/Tread Material
- Rubber
- Tread Shape
- Standard
- Operating Temperature Range
- -30 to 250 deg(F)
- Wheel Core Material
- Cast iron
Description
Extra Heavy Duty Dual-Wheel Swivel Caster, 10" x 3" Moldon Rubber Tired Wheel with 1" Straight Roller Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.