Shop HAMILTON

Workhorse Swivel Caster, 5"X2" Metal Wheel, 3/4" Straight Roller Bearng, Swivel Lock/Face Contact Brake

  • Mfr # S-WH-5M-4SL-ZB
  • Zoro # G1228320

product price: 
$
203.99
/ea
Free Shipping & Returns

Key Features

Standards
ICWM
Frame Finish
Powder Coat
Wheel Width
2
Wheel Dia.
5
Load Rating
1300
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-WH-5M-4SL-ZB
Zoro #
G1228320
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
2
Wheel Dia.
5
Mounting Bolt Dia.
0.375
Mounting Height
6.5
Mounting Plate Size
4 x 5

Details

Item
Swivel Caster Wh 5X2 Metal 4Sl,Zb
Standards
ICWM
Frame Finish
Powder Coat
Load Rating
1300
Replacement Wheel
W-520-M-3/4
Core Color
Crimson Red
Caster Brake Type
Face Contact Brake
Number of Wheels
1
Non-Marking
No
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Outside Bolt Hole Spacing
3 x 3
Caster Plate Hole Pattern
B
Caster Frame Material
Forged Steel
Thread Guards
No
Series
Workhorse
Wheel/Tread Hardness Rating
Extra Hard
Number of Mounting Holes
4
Wheel/Tread Color
Crimson Red
Tread Shape
Standard
Wheel/Tread Material
Metal
Operating Temperature Range
-40 to 320 deg(F)
Wheel Core Material
Metal

Description

Workhorse Swivel Caster, 5" x 2" Metal Wheel with 3/4" Straight Roller Bearing with Swivel Lock and Face Contact Brake

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.