Extra Heavy Duty Dual-Wheel Swivel Caster, 12"X3" DuraGlide Wheel, Swivel Lock/Dual Wheel Contct Brake

  • Mfr # S-EHD2-12GB95-4SL-DHCB
  • Zoro # G1256600
product price: 
$
958.99
/ea
Free Shipping & Returns

Key Features

Caster Brake Included
Yes
Caster Stem Type
No Stem/Plate Included
Includes
Four Position Swivel Lock
Overall Height
14-1/2in
Wheel Dia.
12
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-EHD2-12GB95-4SL-DHCB
Zoro #
G1256600
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
14-1/2in
Wheel Dia.
12
Wheel Width
3
Stem Dia.
No Stem
Mounting Bolt Dia.
0.5
Mounting Height
14.5
Mounting Plate Size
6-1/8 x 7-1/2

Details

Caster Brake Included
Yes
Caster Stem Type
No Stem/Plate Included
Includes
Four Position Swivel Lock
Load Rating
7,000 lb
Item
Swivel Ehd2 12X3 Duraglide
Caster Sub-Type
Swivel
Number of Wheels
2
Standards
ICWM
Inside Bolt Hole Spacing
4 1/8 x 6 1/8
Non-Marking
No
Replacement Wheel
W-1231-GB95-3/4
Frame Finish
Powder Coat
Core Color
Gray
Caster Brake Type
Face Contact Brake
Caster Plate Hole Pattern
D
Thread Guards
No
Caster Frame Material
Forged Steel
Series
Dual Wheel Extra Heavy Duty
Wheel/Tread Hardness Rating
Hard
Number of Mounting Holes
4
Wheel/Tread Color
Gray
Tread Shape
Standard
Wheel/Tread Material
Polyurethane
Wheel Core Material
Cast iron
Operating Temperature Range
-50 to 200 deg(F)
Load Rating Range
Extra Heavy Duty

Description

Extra Heavy Duty Dual-Wheel Swivel Caster, 12" x 3" DuraGlide Wheel 1" thick Polyurethane (95A) Wheels with 3/4" Precision Tapered Roller Bearings with Swivel Lock and Dual Wheel Contact Brake

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.