Shop HAMILTON
See all product information
Create Account
Stainless Steel Workhorse Swivel Caster, 6" x 2" Stainless Steel Wheel, 3/4" Delrin, Bearing
- Mfr # S-WHS-6SZ
- Zoro # G3722501
product price:Â
$
469.99
/ea
Free Shipping & Returns
Key Features
Outside Bolt Hole Spacing
3 x 3
Number of Wheels
1
Core Color
Stainless
Mounting Bolt Dia.
0.375
Replacement Wheel
W-620-SZ-3/4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-WHS-6SZ
- Zoro #
- G3722501
- UPC #
- -
- Country of Origin
- United States
- Outside Bolt Hole Spacing
- 3 x 3
- Number of Wheels
- 1
- Core Color
- Stainless
- Replacement Wheel
- W-620-SZ-3/4
- Item
- Swivel Caster
- Non-Marking
- No
- Frame Finish
- Stainless Steel
- Standards
- ICWM
- Thread Guards
- No
- Caster Frame Material
- Stainless Steel
- Load Rating
- 1000
- Caster Plate Hole Pattern
- B
- Inside Bolt Hole Spacing
- 2 5/8 x 3 5/8
- Wheel/Tread Material
- Stainless Steel
- Wheel Core Material
- Stainless Steel
- Series
- Stainless Steel Workhorse
- Wheel/Tread Hardness Rating
- Extra Hard
- Number of Mounting Holes
- 4
- Wheel/Tread Color
- Stainless
- Tread Shape
- Standard
- Operating Temperature Range
- -80 to 250 deg(F)
Dimensions
- Mounting Bolt Dia.
- 0.375
- Wheel Dia.
- 6
- Wheel Width
- 2
- Mounting Height
- 7.5
- Mounting Plate Size
- 4 x 5
Description
Swivel Caster
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.