Extra Heavy Duty Dual-Wheel Swivel Caster, 8" x 3" Ergo-Glide XT 1" thick Polyurethane (85A) Wheels
Mfr # S-EHD2-83EGB
Zoro # G1256829
product price: $708.99
/ea
Free Shipping & Returns
Key Features
Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Wheel Dia.
8
Wheel Width
3
Mounting Height
10.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-EHD2-83EGB
Zoro #
G1256829
UPC #
-
Country of Origin
United States
Dimensions
Wheel Dia.
8
Wheel Width
3
Mounting Height
10.5
Mounting Plate Size
6-1/8 x 7-1/2
Mounting Bolt Dia.
0.5
Overall Height
10-1/2in
Stem Dia.
No Stem
Description
Extra Heavy Duty Dual-Wheel Swivel Caster, 8" x 3" Ergo-Glide XT 1" thick Polyurethane (85A) Wheels with 3/4" Sealed Precision Ball Bearings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.