Extra Heavy Duty Swivel Caster, 10" x 2-1/2" Metal V-Groove Wheel, 1" Straight Roller Bearing

  • Mfr # S-EHD-10VH

  • Zoro # G1256278


product price:  $358.99
/ea
Free Shipping & Returns

Key Features

Mounting Bolt Dia.
0.5
Non-Marking
No
Load Rating
2500
Wheel Width
2.5
Core Color
Crimson Red
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S-EHD-10VH
Zoro #
G1256278
UPC #
-
Country of Origin
United States

Dimensions

Mounting Bolt Dia.
0.5
Wheel Width
2.5
Wheel Dia.
10
Mounting Height
12.5
Mounting Plate Size
6-1/8 x 7-1/2

Details

Item
Swivel Caster Ehd 10 X 3 V-Groove
Non-Marking
No
Load Rating
2500
Core Color
Crimson Red
Inside Bolt Hole Spacing
4 1/8 x 6 1/8
Frame Finish
Powder Coat
Number of Wheels
1
Replacement Wheel
W-10-V-1
Standards
ICWM
Thread Guards
No
Caster Frame Material
Forged Steel
Caster Plate Hole Pattern
D
Series
Extra Heavy Duty
Number of Mounting Holes
4
Wheel/Tread Hardness Rating
Extra Hard
Wheel/Tread Color
Crimson Red
Tread Shape
V-groove
Wheel/Tread Material
Metal
Wheel Core Material
Metal
Operating Temperature Range
-40 to 320 deg(F)

Description

Swivel Caster Ehd 10 X 3 V-Groove

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.