Leveling Casters Adjustable Nylon Plate Mounted Caster 2200 lbs Set of 4, 4PK
- Mfr # GD-80FD
- Zoro # G023372532
product price:Â
$
36.99
/pk of 4, $9.25/ea
Key Features
Material
Nylon
Mounting Height
4.01 in (102 mm)
Overall Height
5.12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GD-80FD
- Zoro #
- G023372532
- UPC #
- 840349964164
- Country of Origin
- China
- Item
- Lever Casters
- Material
- Nylon
Dimensions
- Mounting Height
- 4.01 in (102 mm)
- Overall Height
- 5.12 in
Description
VEVOR Leveling Casters, Set of 4, 2200 lbs Total Load Capacity, 2.5 inches, Heavy Duty with Upgraded Handle Design, 360 Degree Swivel Caster Wheels, Adjustable Casters with Feet for Workbench, Machine
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.