Extra Heavy Duty Swivel Caster, 10" x 3" Forged Steel V-Groove Wheel, 1" Straight Roller Bearing
- Mfr # S-EHD-13FVH
- Zoro # G1256503
product price:Â
$
440.99
/ea
Free Shipping & Returns
Key Features
Replacement Wheel
W-1030-FVH-1
Load Rating
4000
Mounting Bolt Dia.
0.5
Core Color
Silver
Wheel Width
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-EHD-13FVH
- Zoro #
- G1256503
- UPC #
- -
- Country of Origin
- United States
- Item
- Swivel Caster A 10 X 3 V-Groove
- Replacement Wheel
- W-1030-FVH-1
- Load Rating
- 4000
- Core Color
- Silver
- Number of Wheels
- 1
- Non-Marking
- No
- Standards
- ICWM
- Inside Bolt Hole Spacing
- 4 1/8 x 6 1/8
- Frame Finish
- Powder Coat
- Caster Plate Hole Pattern
- D
- Caster Frame Material
- Forged Steel
- Thread Guards
- No
- Series
- Extra Heavy Duty
- Wheel/Tread Hardness Rating
- Extra Hard
- Number of Mounting Holes
- 4
- Wheel/Tread Color
- Clearcoat
- Wheel/Tread Material
- Forged Steel
- Tread Shape
- V-groove
- Wheel Core Material
- Forged Steel
- Operating Temperature Range
- -40 to 320 deg(F)
Dimensions
- Mounting Bolt Dia.
- 0.5
- Wheel Width
- 3
- Wheel Dia.
- 10
- Mounting Height
- 12.5
- Mounting Plate Size
- 6-1/8 x 7-1/2
Description
Swivel Caster A 10 X 3 V-Groove
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.