Workhorse Swivel Caster, 5" x 2" Forged Steel Wheel, 3/4" Strght Roller Bearing, Swivel Lock/Foot Brake
- Mfr # S-WH-6FS-4SL-FB
- Zoro # G1228497
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
6
Frame Finish
Powder Coat
Number of Wheels
1
Replacement Wheel
W-6-FS-3/4
Mounting Bolt Dia.
0.375
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-WH-6FS-4SL-FB
- Zoro #
- G1228497
- UPC #
- -
- Country of Origin
- United States
- Item
- Swivel Wh 6X2 Forged 4Sl,Fb
- Frame Finish
- Powder Coat
- Number of Wheels
- 1
- Replacement Wheel
- W-6-FS-3/4
- Outside Bolt Hole Spacing
- 3 x 3
- Core Color
- Silver
- Caster Brake Type
- Side Foot Brake
- Standards
- ICWM
- Inside Bolt Hole Spacing
- 2 5/8 x 3 5/8
- Non-Marking
- No
- Load Rating
- 2000
- Caster Frame Material
- Forged Steel
- Caster Plate Hole Pattern
- B
- Thread Guards
- No
- Series
- Workhorse
- Wheel/Tread Hardness Rating
- Extra Hard
- Number of Mounting Holes
- 4
- Wheel/Tread Color
- Clearcoat
- Tread Shape
- Standard
- Wheel/Tread Material
- Forged Steel
- Wheel Core Material
- Forged Steel
- Operating Temperature Range
- -40 to 320 deg(F)
Dimensions
- Wheel Dia.
- 6
- Mounting Bolt Dia.
- 0.375
- Wheel Width
- 2
- Mounting Height
- 7.5
- Mounting Plate Size
- 4 x 5
Description
Workhorse Swivel Caster, 5" x 2" Forged Steel Wheel with 3/4" Straight Roller Bearing with Swivel Lock and Foot Brake
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.