Shop HAMILTON
See all product information
Create Account
Extra Heavy Duty Swivel Caster, 10" x 3" Forged Steel Wheel, 1" Straight Roller Bearing, Swivel Lock
- Mfr # S-EHD-13FSH-4SL
- Zoro # G1256497
product price:Â
$
491.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
3
Frame Finish
Powder Coat
Non-Marking
No
Core Color
Silver
Inside Bolt Hole Spacing
4 1/8 x 6 1/8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-EHD-13FSH-4SL
- Zoro #
- G1256497
- UPC #
- -
- Country of Origin
- United States
- Item
- Swivel Caster Ehd 10 X3 Forged Steel 4Sl
- Frame Finish
- Powder Coat
- Non-Marking
- No
- Core Color
- Silver
- Inside Bolt Hole Spacing
- 4 1/8 x 6 1/8
- Number of Wheels
- 1
- Load Rating
- 4000
- Standards
- ICWM
- Replacement Wheel
- W-1030-FSH-1
- Caster Frame Material
- Forged Steel
- Thread Guards
- No
- Caster Plate Hole Pattern
- D
- Series
- Extra Heavy Duty
- Number of Mounting Holes
- 4
- Wheel/Tread Hardness Rating
- Extra Hard
- Wheel/Tread Color
- Clearcoat
- Tread Shape
- Standard
- Wheel/Tread Material
- Forged Steel
- Wheel Core Material
- Forged Steel
- Operating Temperature Range
- -40 to 320 deg(F)
Description
Swivel Caster Ehd 10 X3 Forged Steel 4Sl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.