Heavy Service Swivel Caster, 6" x 2" Metal Wheel, 3/4" Straight Roller Bearing, Swivel Lock
- Mfr # S-HS-6M-4SL
- Zoro # G1258630
product price:Â
$
240.99
/ea
Free Shipping & Returns
Key Features
Number of Wheels
1
Wheel Dia.
6
Frame Finish
Powder Coat
Non-Marking
No
Core Color
Crimson Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-HS-6M-4SL
- Zoro #
- G1258630
- UPC #
- -
- Country of Origin
- United States
- Item
- Swivel Caster Hs 6 X2 Metal 4Sl
- Number of Wheels
- 1
- Frame Finish
- Powder Coat
- Non-Marking
- No
- Core Color
- Crimson Red
- Inside Bolt Hole Spacing
- 2 7/16 x 4 15/16
- Replacement Wheel
- W-620-M-3/4
- Load Rating
- 1400
- Standards
- ICWM
- Outside Bolt Hole Spacing
- 3 3/8 x 5 1/4
- Caster Plate Hole Pattern
- A
- Caster Frame Material
- Forged Steel
- Thread Guards
- No
- Series
- Heavy Service
- Wheel/Tread Hardness Rating
- Extra Hard
- Number of Mounting Holes
- 4
- Wheel/Tread Color
- Crimson Red
- Wheel/Tread Material
- Metal
- Tread Shape
- Standard
- Operating Temperature Range
- -40 to 320 deg(F)
- Wheel Core Material
- Metal
Dimensions
- Wheel Dia.
- 6
- Mounting Bolt Dia.
- 0.5
- Wheel Width
- 2
- Mounting Height
- 6.75
- Mounting Plate Size
- 4 1/2 x 6 1/2
Description
Swivel Caster Hs 6 X2 Metal 4Sl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.