Extra Heavy Duty Swivel Caster, 10"X3" Forged Steel Wheel, Face Contact Brake

  • Mfr # S-EHD-13FSH-ZB

  • Zoro # G1256427


product price:  $524.99
/ea
Free Shipping & Returns

Key Features

Replacement Wheel
W-1030-FSH-1
Core Color
Silver
Caster Brake Type
Face Contact Brake
Inside Bolt Hole Spacing
4 1/8 x 6 1/8
Mounting Bolt Dia.
0.5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-EHD-13FSH-ZB
Zoro #
G1256427
UPC #
-
Country of Origin
United States

Dimensions

Mounting Bolt Dia.
0.5
Wheel Dia.
10
Wheel Width
3
Mounting Height
12.5
Mounting Plate Size
6-1/8 x 7-1/2

Details

Item
Swivel Ehd 10 X3 Forged Steel W/Zb
Replacement Wheel
W-1030-FSH-1
Core Color
Silver
Caster Brake Type
Face Contact Brake
Inside Bolt Hole Spacing
4 1/8 x 6 1/8
Load Rating
4000
Frame Finish
Powder Coat
Non-Marking
No
Standards
ICWM
Number of Wheels
1
Caster Frame Material
Forged Steel
Thread Guards
No
Caster Plate Hole Pattern
D
Series
Extra Heavy Duty
Number of Mounting Holes
4
Wheel/Tread Hardness Rating
Extra Hard
Wheel/Tread Color
Clearcoat
Wheel/Tread Material
Forged Steel
Tread Shape
Standard
Wheel Core Material
Forged Steel
Operating Temperature Range
-40 to 320 deg(F)

Description

Extra Heavy Duty Swivel Caster, 10" x 3" Forged Steel Wheel with 1" Straight Roller Bearing with Face Contact Brake

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.