Extra Heavy Duty Swivel Caster, 6" x 3" Forged Steel Wheel, 1" Straight Roller Bearing, Foot Brake

  • Mfr # S-EHD-63FSH-FB

  • Zoro # G1257002


product price:  $336.99
/ea
Free Shipping & Returns

Key Features

Replacement Wheel
W-630-FSH-1
Core Color
Silver
Caster Brake Type
Side Foot Brake
Standards
ICWM
Frame Finish
Powder Coat
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S-EHD-63FSH-FB
Zoro #
G1257002
UPC #
-
Country of Origin
United States

Dimensions

Mounting Bolt Dia.
0.5
Wheel Dia.
6
Wheel Width
3
Mounting Height
8.5
Mounting Plate Size
6-1/8 x 7-1/2

Details

Item
Swivel Ehd 6X3 Forged Steel W/Fb
Replacement Wheel
W-630-FSH-1
Core Color
Silver
Caster Brake Type
Side Foot Brake
Standards
ICWM
Frame Finish
Powder Coat
Number of Wheels
1
Inside Bolt Hole Spacing
4 1/8 x 6 1/8
Load Rating
5000
Non-Marking
No
Caster Plate Hole Pattern
D
Caster Frame Material
Forged Steel
Thread Guards
No
Series
Extra Heavy Duty
Wheel/Tread Hardness Rating
Extra Hard
Number of Mounting Holes
4
Wheel/Tread Color
Clearcoat
Tread Shape
Standard
Wheel/Tread Material
Forged Steel
Wheel Core Material
Forged Steel
Operating Temperature Range
-40 to 320 deg(F)

Description

Swivel Ehd 6X3 Forged Steel W/Fb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.