Shop HAMILTON
See all product information
Create Account
Extra Heavy Duty Swivel Caster, 6" x 3" Forged Steel Wheel, 1" Straight Roller Bearing, Swivel Lock
- Mfr # S-EHD-63FSH-4SL
- Zoro # G1257057
product price:Â
$
418.99
/ea
Free Shipping & Returns
Key Features
Replacement Wheel
W-630-FSH-1
Wheel Dia.
6
Inside Bolt Hole Spacing
4 1/8 x 6 1/8
Standards
ICWM
Load Rating
5000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-EHD-63FSH-4SL
- Zoro #
- G1257057
- UPC #
- -
- Country of Origin
- United States
- Item
- Swivel Caster Ehd 6 X3 Forged Steel 4Sl
- Replacement Wheel
- W-630-FSH-1
- Inside Bolt Hole Spacing
- 4 1/8 x 6 1/8
- Standards
- ICWM
- Load Rating
- 5000
- Core Color
- Silver
- Non-Marking
- No
- Number of Wheels
- 1
- Frame Finish
- Powder Coat
- Caster Plate Hole Pattern
- D
- Thread Guards
- No
- Caster Frame Material
- Forged Steel
- Series
- Extra Heavy Duty
- Wheel/Tread Hardness Rating
- Extra Hard
- Number of Mounting Holes
- 4
- Wheel/Tread Color
- Clearcoat
- Wheel/Tread Material
- Forged Steel
- Tread Shape
- Standard
- Wheel Core Material
- Forged Steel
- Operating Temperature Range
- -40 to 320 deg(F)
Dimensions
- Wheel Dia.
- 6
- Mounting Bolt Dia.
- 0.5
- Wheel Width
- 3
- Mounting Height
- 8.5
- Mounting Plate Size
- 6-1/8 x 7-1/2
Description
Swivel Caster Ehd 6 X3 Forged Steel 4Sl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.