Extra Heavy Duty Swivel Caster, 6" x 3" Forged Steel Wheel, Swivel Lock and Foot Brake
- Mfr # S-EHD-63FSH-4SL-FB
- Zoro # G1257081
product price:Â
$
432.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
3
Standards
ICWM
Mounting Bolt Dia.
0.5
Wheel Dia.
6
Number of Wheels
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-EHD-63FSH-4SL-FB
- Zoro #
- G1257081
- UPC #
- -
- Country of Origin
- United States
- Item
- Swivel Caster Ehd 6 X3 Fs W/4Sl,Fb
- Standards
- ICWM
- Number of Wheels
- 1
- Replacement Wheel
- W-630-FSH-1
- Load Rating
- 5000
- Frame Finish
- Powder Coat
- Non-Marking
- No
- Inside Bolt Hole Spacing
- 4 1/8 x 6 1/8
- Core Color
- Silver
- Caster Brake Type
- Side Foot Brake
- Caster Frame Material
- Forged Steel
- Thread Guards
- No
- Caster Plate Hole Pattern
- D
- Series
- Extra Heavy Duty
- Wheel/Tread Hardness Rating
- Extra Hard
- Number of Mounting Holes
- 4
- Wheel/Tread Color
- Clearcoat
- Tread Shape
- Standard
- Wheel/Tread Material
- Forged Steel
- Wheel Core Material
- Forged Steel
- Operating Temperature Range
- -40 to 320 deg(F)
Dimensions
- Wheel Width
- 3
- Mounting Bolt Dia.
- 0.5
- Wheel Dia.
- 6
- Mounting Height
- 8.5
- Mounting Plate Size
- 6-1/8 x 7-1/2
Description
Extra Heavy Duty Swivel Caster, 6" x 3" Forged Steel Wheel with 1" Straight Roller Bearing with Swivel Lock and Foot Brake
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.