Shop HAMILTON
See all product information
Create Account
Extra Heavy Duty Swivel Caster, 6"X3" Forged Steel Wheel, 1" Straight Roller Bearng, Face Contact Brake
- Mfr # S-EHD-63FSH-ZB
- Zoro # G1257039
product price:Â
$
368.99
/ea
Free Shipping & Returns
Key Features
Non-Marking
No
Core Color
Silver
Standards
ICWM
Inside Bolt Hole Spacing
4 1/8 x 6 1/8
Mounting Bolt Dia.
0.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-EHD-63FSH-ZB
- Zoro #
- G1257039
- UPC #
- -
- Country of Origin
- United States
- Item
- Swivel Ehd 6X3 Forged Steel W/Zb
- Non-Marking
- No
- Core Color
- Silver
- Standards
- ICWM
- Inside Bolt Hole Spacing
- 4 1/8 x 6 1/8
- Caster Brake Type
- Face Contact Brake
- Replacement Wheel
- W-630-FSH-1
- Load Rating
- 5000
- Frame Finish
- Powder Coat
- Number of Wheels
- 1
- Thread Guards
- No
- Caster Frame Material
- Forged Steel
- Caster Plate Hole Pattern
- D
- Series
- Extra Heavy Duty
- Wheel/Tread Hardness Rating
- Extra Hard
- Number of Mounting Holes
- 4
- Wheel/Tread Color
- Clearcoat
- Tread Shape
- Standard
- Wheel/Tread Material
- Forged Steel
- Operating Temperature Range
- -40 to 320 deg(F)
- Wheel Core Material
- Forged Steel
Dimensions
- Mounting Bolt Dia.
- 0.5
- Wheel Dia.
- 6
- Wheel Width
- 3
- Mounting Height
- 8.5
- Mounting Plate Size
- 6-1/8 x 7-1/2
Description
Extra Heavy Duty Swivel Caster, 6" x 3" Forged Steel Wheel with 1" Straight Roller Bearing with Face Contact Brake
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.