Extra Heavy Duty Swivel Caster, 8" x 2 1/2" Metal V- Groove Wheel, 3/4" Precision Taper Roller Bearing
Mfr # S-EHD-8VT
Zoro # G1257413
product price:Â $330.99
/ea
Free Shipping & Returns
Key Features
Wheel/Tread Material
Metal
Wheel Dia.
8
Wheel Width
2.75
Mounting Height
10.5
Load Rating
2500
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S-EHD-8VT
Zoro #
G1257413
UPC #
-
Country of Origin
United States
Dimensions
Wheel Dia.
8
Wheel Width
2.75
Mounting Height
10.5
Mounting Plate Size
6-1/8 x 7-1/2
Mounting Bolt Dia.
0.5
Description
Extra Heavy Duty Swivel Caster, 8" x 2 1/2" Metal V- Groove Wheel with 3/4" Precision Tapered Roller Bearings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.