Extra Heavy Duty Swivel Caster, 8" x 3" Forged Steel V-Groove Wheel, 1" Straight Roller Bearing

  • Mfr # S-EHD-83FVH

  • Zoro # G1257291


product price:  $384.99
/ea
Free Shipping & Returns

Key Features

Non-Marking
No
Replacement Wheel
W-830-FVH-1
Wheel Dia.
8
Standards
ICWM
Inside Bolt Hole Spacing
4 1/8 x 6 1/8
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-EHD-83FVH
Zoro #
G1257291
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8
Wheel Width
3
Mounting Bolt Dia.
0.5
Mounting Height
10.5
Mounting Plate Size
6-1/8 x 7-1/2

Details

Item
Swivel Caster A 8X-2-3/4 V-Groove
Non-Marking
No
Replacement Wheel
W-830-FVH-1
Standards
ICWM
Inside Bolt Hole Spacing
4 1/8 x 6 1/8
Core Color
Silver
Number of Wheels
1
Frame Finish
Powder Coat
Load Rating
3100
Caster Frame Material
Forged Steel
Caster Plate Hole Pattern
D
Thread Guards
No
Series
Extra Heavy Duty
Number of Mounting Holes
4
Wheel/Tread Hardness Rating
Extra Hard
Wheel/Tread Color
Clearcoat
Wheel/Tread Material
Forged Steel
Tread Shape
V-groove
Operating Temperature Range
-40 to 320 deg(F)
Wheel Core Material
Forged Steel

Description

Swivel Caster A 8X-2-3/4 V-Groove

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.