
Extra Heavy Duty Swivel Caster, 8" x 3" Superlast Polyurethane (95A) on Forged Steel Wheels
Mfr # S-EHD-83SYH
Zoro # G3730962
product price:Â $404.99
/ea
Free Shipping & Returns
Key Features
Wheel/Tread Material
Polyurethane
Wheel Dia.
8
Wheel Width
3
Mounting Height
10.5
Load Rating
3500
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S-EHD-83SYH
Zoro #
G3730962
UPC #
-
Country of Origin
United States
Dimensions
Wheel Dia.
8
Wheel Width
3
Mounting Height
10.5
Mounting Plate Size
6-1/8 x 7-1/2
Mounting Bolt Dia.
0.5
Description
Extra Heavy Duty Swivel Caster, 8" x 3" Superlast(R); Polyurethane (95A) on Forged Steel Wheel with 1" Straight Roller Bearings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.