
ForgeMaster Swivel Caster, 6" x 2-1/2" Metal Wheel, 3/4" Precision Tapered Bearing
Mfr # S-FM-6MT
Zoro # G3708930
product price:Â $196.99
/ea
Free Shipping & Returns
Key Features
Wheel/Tread Material
Metal
Wheel Dia.
6
Wheel Width
2.5
Mounting Height
7.5
Load Rating
2200
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S-FM-6MT
Zoro #
G3708930
UPC #
-
Country of Origin
United States
Dimensions
Wheel Dia.
6
Wheel Width
2.5
Mounting Height
7.5
Mounting Plate Size
4 1/2 x 6 1/2
Mounting Bolt Dia.
0.5
Description
Swivel Caster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.