ForgeMaster Swivel Caster, 8" x 3" Mold-On Rubber on Cast Iron Wheel, 1" Straight Roller Bearing

  • Mfr # S-FM-83RH

  • Zoro # G3733062


product price:  $210.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Rubber
Wheel Dia.
8
Wheel Width
3
Mounting Height
10.25
Load Rating
840
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-FM-83RH
Zoro #
G3733062
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8
Wheel Width
3
Mounting Height
10.25
Mounting Plate Size
4 1/2 x 6 1/2
Mounting Bolt Dia.
0.5

Details

Item
Swivel Caster
Wheel/Tread Material
Rubber
Load Rating
840
Wheel/Tread Color
Black
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Forged Steel
Core Color
Red
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3 3/8 x 5 1/4
Inside Bolt Hole Spacing
2 7/16 x 4 15/16
Caster Plate Hole Pattern
A
Thread Guards
No
Replacement Wheel
W-830-R-1
Frame Finish
Powder Coat
Standards
ICWM
Series
ForgeMasterâ„¢
Wheel/Tread Hardness Rating
Soft
Wheel Core Material
Cast iron
Operating Temperature Range
-30 to 250 deg(F)

Description

ForgeMaster Swivel Caster, 8" x 3" Mold-On Rubber (70A) on Cast Iron Wheel with 1" Straight Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.