
ForgeMaster Swivel Caster, 8" x 3" Mold-On Rubber on Cast Iron Wheel, 3/4" Precision Tapered Bearing
Mfr # S-FM-83RT
Zoro # G3721110
product price:Â $254.99
/ea
Free Shipping & Returns
Key Features
Wheel/Tread Material
Rubber
Wheel Dia.
8
Wheel Width
3
Mounting Height
10.25
Load Rating
840
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S-FM-83RT
Zoro #
G3721110
UPC #
-
Country of Origin
United States
Dimensions
Wheel Dia.
8
Wheel Width
3
Mounting Height
10.25
Mounting Plate Size
4 1/2 x 6 1/2
Mounting Bolt Dia.
0.5
Description
ForgeMaster Swivel Caster, 8" x 3" Mold-On Rubber (70A) on Cast Iron Wheel with 3/4" Precision Tapered Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.