Zoro Homepage

General Purpose Dolly, 5000 lb.

  • Mfr # DM261

  • Zoro # G7169994


product price: $1,060.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Load Capacity
5,000 lb
Assembled
Yes
Platform Length
27 1/2 in
Deck LxWxH
24 in x 15 in x 5 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DM261
Zoro #
G7169994
UPC #
094714249817
Country of Origin
United States

Dimensions

Platform Length
27 1/2 in
Deck LxWxH
24 in x 15 in x 5 5/8 in
Platform Width
17 1/2 in
Caster Wheel Dia.
3 in
Platform Height
5 in
Caster Wheel Width
1 1/4 in
Overall Length
24 in
Overall Width
15 in
Deck Height
5 5/8 in
Center Opening LxW
12 1/8 in x 9 1/4 in
Axle Dia.
1 in
Deck Length
24 in
Deck Width
15 in
Center Opening Length
12 1/8 in
Center Opening Width
9 1/4 in
Overall Height
5 5/8 in
Deck Thickness
1/4 in
Overall LxWxH
24 in x 15 in x 5 5/8 in
Caster Width
1 1/4 in

Details

Color
Silver
Load Capacity
5,000 lb
Item
Open-Deck Steel General Purpose Dolly
Assembled
Yes
For Use With
Mfr. No. 35-300, 35300RED, 35300BLUE
Platform Style
Flush, Open
Caster Wheel Type
Solid
Caster Wheel Material
Polyolefin
Platform Material
Steel
Number of Caster Wheels
6
Caster Wheel/Tread Material
Steel
Wheel Type/Material
Solid Steel
Securing Mechanism
Strap
Deck Surface
Smooth
Includes Reinforcing Cross Brace
Without Reinforcing Cross Brace
Lip Type
Flush
Deck Material
Steel
Compatible with Product Type
Mfr. No. 35-300, 35300RED, 35300BLUE
Frame Material
Steel
Weight
110 lb
Brake Type
No Caster Brake
Non-Marking Casters/Wheels
Yes
End Style
Flush
For Surface Type
Concrete
Caster/Wheel Configuration
(6) Axle-Mounted
Caster Wheel Type/Material
Solid Steel
Caster Wheel Bearings
Roller
Includes Tow Eye
Without Towing Eye
Connectable Ends
No
Caster Type
(6) Metal Wheels

Description

Open-Deck Steel General Purpose Dolly, Load Capacity 5,000 lb, Deck Length 24 in, Deck Width 15 in, Deck Height 5 5/8 in, Deck Material Steel, Deck Surface Smooth, Center Opening Length 12 1/8 in, Center Opening Width 9 1/4 in, Color Silver, End Style Flush, Frame Material Steel, Lip Type Flush, Securing Mechanism Strap, Deck Thickness 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.