Zoro Homepage

General Purpose Dolly, 900 lb.

  • Mfr # DB245-P

  • Zoro # G9809475


product price: $1,686.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
Blue
Load Capacity
4,000 lb
Wheel Type
Solid
Wheel Diameter
8 in
Handle Type
No Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB245-P
Zoro #
G9809475
UPC #
094714249824
Country of Origin
United States

Dimensions

Wheel Diameter
8 in
Platform Length
21 3/4 in
Deck LxWxH
21 3/4 in x 13 3/4 in x 5 in
Caster Wheel Dia.
3 in
Caster Wheel Width
1 1/4 in
Platform Height
5 in
Platform Width
13 3/4 in
Overall Length
36 in
Overall Width
24 in
Wheel Width
2-1/2 in
Axle Dia.
3/4 in
Deck Height
5 in
Deck Width
13 3/4 in
Deck Length
21 3/4 in
Caster Width
1 1/4 in

Details

Color
Blue
Load Capacity
4,000 lb
Item
Heavy-Duty Cradle Dolly for Cylindrical Loads
Wheel Type
Solid
Handle Type
No Handle
Assembled
Yes
Number of Caster Wheels
4
Platform Style
Solid, With Lip Up
Platform Material
Steel
For Use With
Mfr. No. 35-240, 35240RED, 35240BLUE
Caster Wheel Type
Swivel
Includes
Wood Top
Caster Wheel Material
Polyolefin
Deck Material
Steel
Frame Finish
Powder Coated
Wheel/Tread Material
Phenolic
Number of Cradles/Racks
4
Wheel Bearings
Roller
Deck Surface
Smooth
Non-Marking Casters/Wheels
Yes
Caster Brake Type
No Caster Brake
Frame Material
Steel

Description

Heavy-Duty Cradle Dolly for Cylindrical Loads, Load Capacity 4,000 lb, Deck Length 21 3/4 in, Deck Width 13 3/4 in, Deck Height 5 in, Deck Material Steel, Deck Surface Smooth, Number of Cradles/Racks 4, Frame Material Steel, Frame Finish Powder Coated, Wheel Diameter 8 in, Wheel Type Solid, Wheel/Tread Material Phenolic, Handle Type No Handle, Assembled Yes, Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.