Zoro Homepage

General Service Swivel Caster, 5" x 2" Versa-Tech Gray Rubber (65A) on Polyolefin Wheel

  • Mfr # S-GS-5TE

  • Zoro # G3734654


product price: $44.99
/ea

Key Features

Wheel/Tread Material
Rubber
Wheel Dia.
5
Wheel Width
2
Mounting Height
6.5
Load Rating
350
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-GS-5TE
Zoro #
G3734654
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5
Wheel Width
2
Mounting Height
6.5
Mounting Plate Size
4 1/2 x 6 1/2
Mounting Bolt Dia.
0.5

Description

General Service Swivel Caster, 5" x 2" Versa-Tech Gray Rubber (65A) on Polyolefin Wheel with 3/4" Straight Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.