General Service Swivel Caster, 8" x 2" Metal Wheel, 1/2" Sealed Precision Ball Bearing

  • Mfr # S-GS-8MB

  • Zoro # G3711895


product price:  $86.69
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Metal
Wheel Width
2
Mounting Height
9.5
Load Rating
1250
Wheel/Tread Color
Crimson Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-GS-8MB
Zoro #
G3711895
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8
Wheel Width
2
Mounting Height
9.5
Mounting Plate Size
4 1/2 x 6 1/2
Mounting Bolt Dia.
0.5

Details

Item
Swivel Caster
Wheel/Tread Material
Metal
Load Rating
1250
Wheel/Tread Color
Crimson Red
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Zinc
Core Color
Crimson Red
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3 3/8 x 5 1/4
Inside Bolt Hole Spacing
2 7/16 x 4 15/16
Caster Plate Hole Pattern
A
Replacement Wheel
W-820-MB-1/2
Thread Guards
No
Frame Finish
Zinc
Standards
ICWM
Series
General Service
Wheel/Tread Hardness Rating
Extra Hard
Operating Temperature Range
-40 to 320 deg(F)
Wheel Core Material
Metal

Description

Swivel Caster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.