
General Service Swivel Caster, 8" x 2" Mold-On Rubber on Cast Iron Wheel, 3/4" Straight Roller Bearing
Mfr # S-GS-8R
Zoro # G3737719
product price: $74.99
/eaKey Features
Wheel/Tread Material
Rubber
Wheel Dia.
8
Wheel Width
2
Mounting Height
9.5
Load Rating
500
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S-GS-8R
Zoro #
G3737719
UPC #
-
Country of Origin
China
Dimensions
Wheel Dia.
8
Wheel Width
2
Mounting Height
9.5
Mounting Plate Size
4 1/2 x 6 1/2
Mounting Bolt Dia.
0.5
Description
Swivel Caster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.