Shop HAMILTON

Heavy Service Swivel Caster, 4" x 2" Forged Steel Wheel, 3/4" Straight Roller Bearing, Foot Brake

  • Mfr # S-HS-4FS-FB
  • Zoro # G1258299

product price: 
$
406.99
/ea
Free Shipping & Returns

Key Features

Stem Dia.
No Stem
Wheel Width
2
Caster Sub-Type
Swivel
Overall Height
5-5/8in
Wheel Dia.
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S-HS-4FS-FB
Zoro #
G1258299
UPC #
-
Country of Origin
United States
Caster Sub-Type
Swivel
Item
Swivel Caster Hs 4X1-1/2 Fs W/Fb
Number of Wheels
1
Caster Stem Type
No Stem/Plate Included
Caster Brake Included
Yes
Load Rating
1,400 lb
Core Color
Silver
Replacement Wheel
W-4-FS-3/4
Outside Bolt Hole Spacing
3 3/8 x 5 1/4
Inside Bolt Hole Spacing
2 7/16 x 4 15/16
Non-Marking
No
Standards
ICWM
Frame Finish
Powder Coat
Caster Brake Type
Side Foot Brake
Thread Guards
No
Caster Plate Hole Pattern
A
Caster Frame Material
Forged Steel
Series
Heavy Service
Number of Mounting Holes
4
Wheel/Tread Hardness Rating
Extra Hard
Wheel/Tread Color
Clearcoat
Tread Shape
Standard
Wheel/Tread Material
Forged Steel
Operating Temperature Range
-40 to 320 deg(F)
Wheel Core Material
Forged Steel
Load Rating Range
Heavy-Duty

Dimensions

Stem Dia.
No Stem
Wheel Width
2
Overall Height
5-5/8in
Wheel Dia.
4
Mounting Bolt Dia.
0.5
Mounting Height
5.625
Mounting Plate Size
4 1/2 x 6 1/2

Description

Swivel Caster Hs 4X1-1/2 Fs W/Fb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.