Heavy Service Swivel Caster, 4" x 2" Forged Steel Wheel, 3/4" Straight Roller Bearing, Swivel Lock

  • Mfr # S-HS-4FS-4SL

  • Zoro # G1258253


product price:  $403.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Forged Steel
Wheel Dia.
4
Mounting Height
5.625
Load Rating
1400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-HS-4FS-4SL
Zoro #
G1258253
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
4
Mounting Height
5.625
Mounting Plate Size
4 1/2 x 6 1/2
Mounting Bolt Dia.
0.5
Overall Height
5-5/8in
Stem Dia.
No Stem
Wheel Width
2

Details

Caster Sub-Type
Swivel
Wheel/Tread Material
Forged Steel
Load Rating
1400
Wheel/Tread Color
Clearcoat
Number of Mounting Holes
4
Tread Shape
Standard
Core Color
Silver
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3 3/8 x 5 1/4
Inside Bolt Hole Spacing
2 7/16 x 4 15/16
Caster Plate Hole Pattern
A
Caster Brake Included
No
Includes
Four Position Swivel Lock
Caster Stem Type
No Stem/Plate Included
Item
Swivel Hs 4X2 Forged Steel 4Sl
Replacement Wheel
W-4-FS-3/4
Standards
ICWM
Frame Finish
Powder Coat
Caster Frame Material
Forged Steel
Thread Guards
No
Series
Heavy Service
Wheel/Tread Hardness Rating
Extra Hard
Wheel Core Material
Forged Steel
Load Rating Range
Heavy-Duty
Operating Temperature Range
-40 to 320 deg(F)

Description

Swivel Hs 4X2 Forged Steel 4Sl

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.