Heavy Service Swivel Caster, 4" x 2" White Nylon Wheel, 1/2" Sealed Precision Ball Bearings

  • Mfr # S-HS-4WNB

  • Zoro # G1258341


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Nylon
Wheel Dia.
4
Wheel Width
2
Mounting Height
5.625
Load Rating
800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-HS-4WNB
Zoro #
G1258341
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
4
Wheel Width
2
Mounting Height
5.625
Mounting Plate Size
4 1/2 x 6 1/2
Mounting Bolt Dia.
0.5

Details

Item
Swivel Caster Hs 4X2 Nylon
Wheel/Tread Material
Nylon
Load Rating
800
Wheel/Tread Color
White
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Forged Steel
Core Color
White
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3 3/8 x 5 1/4
Inside Bolt Hole Spacing
2 7/16 x 4 15/16
Caster Plate Hole Pattern
A
Frame Finish
Powder Coat
Replacement Wheel
W-420-WNB-1/2
Standards
ICWM
Thread Guards
No
Series
Heavy Service
Wheel/Tread Hardness Rating
Hard
Operating Temperature Range
-40 to 210 deg(F)
Wheel Core Material
Nylon

Description

Swivel Caster Hs 4X2 Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.