Shop HAMILTON
See all product information
Create Account
Heavy Service Swivel Caster, 6" x 2" Forged Steel Wheel, 3/4" Strght Roller Bearing, Face Contact Brake
- Mfr # S-HS-6FS-ZB
- Zoro # G1258798
product price:Â
$
205.99
/ea
Free Shipping & Returns
Key Features
Inside Bolt Hole Spacing
2 7/16 x 4 15/16
Core Color
Silver
Wheel Width
2
Outside Bolt Hole Spacing
3 3/8 x 5 1/4
Non-Marking
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-HS-6FS-ZB
- Zoro #
- G1258798
- UPC #
- -
- Country of Origin
- United States
- Item
- Swivel Caster Hs 6X2 Forged Whl ,Zb
- Inside Bolt Hole Spacing
- 2 7/16 x 4 15/16
- Core Color
- Silver
- Outside Bolt Hole Spacing
- 3 3/8 x 5 1/4
- Non-Marking
- No
- Caster Brake Type
- Face Contact Brake
- Frame Finish
- Powder Coat
- Number of Wheels
- 1
- Standards
- ICWM
- Replacement Wheel
- W-6-FS-3/4
- Load Rating
- 2000
- Thread Guards
- No
- Caster Frame Material
- Forged Steel
- Caster Plate Hole Pattern
- A
- Series
- Heavy Service
- Wheel/Tread Hardness Rating
- Extra Hard
- Number of Mounting Holes
- 4
- Wheel/Tread Color
- Clearcoat
- Wheel/Tread Material
- Forged Steel
- Tread Shape
- Standard
- Operating Temperature Range
- -40 to 320 deg(F)
- Wheel Core Material
- Forged Steel
Dimensions
- Wheel Width
- 2
- Wheel Dia.
- 6
- Mounting Bolt Dia.
- 0.5
- Mounting Height
- 6.75
- Mounting Plate Size
- 4 1/2 x 6 1/2
Description
Heavy Service Swivel Caster, 6" x 2" Forged Steel Wheel with 3/4" Straight Roller Bearing with Face Contact Brake
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.