Shop HAMILTON
See all product information
Heavy Service Swivel Caster, 6" x 2" Forged Steel Wheel, Swivel Lock and Face Contact Brake
Mfr # S-HS-6FS-4SL-ZB
Zoro # G1258883
product price:Â $320.99
/ea
Free Shipping & Returns
Key Features
Core Color
Silver
Mounting Bolt Dia.
0.5
Wheel Dia.
6
Frame Finish
Powder Coat
Load Rating
2000
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
S-HS-6FS-4SL-ZB
Zoro #
G1258883
UPC #
-
Country of Origin
United States
Dimensions
Mounting Bolt Dia.
0.5
Wheel Dia.
6
Wheel Width
2
Mounting Height
6.75
Mounting Plate Size
4 1/2 x 6 1/2
Description
Heavy Service Swivel Caster, 6" x 2" Forged Steel Wheel with 3/4" Straight Roller Bearing with Swivel Lock and Face Contact Brake
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.