Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hamilton Heavy Swivel 4x2 Ergo-Glide Poly Wheel S-HS-4SPB

Heavy Swivel 4x2 Ergo-Glide Poly Wheel (Discontinued)

  • Mfr # S-HS-4SPB
  • Zoro # G015237177
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-HS-4SPB
Zoro #
G015237177
UPC #
-
Country of Origin
United States

Description

Hamilton Heavy Service Swivel Caster with 4'' x 2'' Ergo-Glide Polyurethane 85A on Cast Iron Wheel with 1/2'' Sealed Precision Ball BearingsIntroducing the Hamilton Caster Part#: S-HS-4SPB your ultimate solution for smooth and reliable mobility! This heavy-duty caster is designed to effortlessly carry hefty loads of up to 600 lbs, making it the perfect addition to your industrial equipment, workstations, and material handling applications.Crafted with precision engineering, the Hamilton S-HS-4SPB caster boasts exceptional durability and longevity. Its rugged construction ensures it can withstand the toughest environments and provide steadfast performance throughout extended usage.With a focus on effortless maneuverability, this caster features a 4-inch wheel that glides effortlessly across various surfaces, allowing you to navigate tight spaces and crowded areas with ease. Whether you're moving heavy machinery, large crates, or delicate equipment, the Hamilton S-HS-4SPB delivers unparalleled stability and control.Installation is a breeze with the Hamilton S-HS-4SPB caster. Its sleek and robust design allows for quick and straightforward attachment to your equipment, saving you time and effort during setup.Designed to cater to a wide range of industrial and commercial needs, this caster is the ideal choice for logistics and material handling tasks. Its versatility extends to various industries, including manufacturing, warehousing, transportation, and more.Upgrade your equipment with the Hamilton Caster Part#: S-HS-4SPB and experience the seamless mobility and impressive load capacity it has to offer. Dependable, sturdy, and easy to use, this caster will undoubtedly enhance your operational efficiency and exceed your expectations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.