Zoro Homepage

Hh Dual Swivel Whs 4X1-3/8 Wh Rubber

  • Mfr # S-WHS2-4HWRSB

  • Zoro # G1228987


product price: $463.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Rubber
Wheel Dia.
4
Wheel Width
2
Mounting Height
5.625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-WHS2-4HWRSB
Zoro #
G1228987
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
4
Wheel Width
2
Mounting Height
5.625
Mounting Plate Size
4 x 5
Mounting Bolt Dia.
0.375
Overall Height
5-5/8in
Stem Dia.
No Stem

Details

Item
Hh Dual Swivel Whs 4X1-3/8 Wh Rubber
Caster Sub-Type
Swivel
Wheel/Tread Material
Rubber
Load Rating
520 lb. @ 550 Degrees F
Wheel/Tread Color
White
Number of Mounting Holes
4
Non-Marking
No
Number of Wheels
2
Outside Bolt Hole Spacing
3 x 3
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Caster Plate Hole Pattern
B
Caster Brake Included
No
Caster Stem Type
No Stem/Plate Included
Standards
ICWM
Replacement Wheel
W-413-HWRB-3/8
Wheel/Tread Hardness Rating
Soft
Operating Temperature Range
-40 to 570 deg(F)

Description

Hh Dual Swivel Whs 4X1-3/8 Wh Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.