Shop HAMILTON

High Heat Dual-Wheel HSK2 Inferno Series Kingpinless Swivel Caster, 4" x 2" Scorcher Wheelss

  • Mfr # S-HSK2-4HNY

  • Zoro # G1258910


product price:  $336.99
/ea
Free Shipping & Returns

Key Features

Load Rating
1600
Caster Sub-Type
Swivel
Stem Dia.
No Stem
Caster Stem Type
No Stem/Plate Included
Wheel Dia.
4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S-HSK2-4HNY
Zoro #
G1258910
UPC #
-
Country of Origin
United States

Dimensions

Stem Dia.
No Stem
Wheel Dia.
4
Wheel Width
2
Overall Height
5-5/8in
Mounting Bolt Dia.
0.5
Mounting Height
6
Mounting Plate Size
4 1/2 x 6 1/2

Details

Item
Swivel Hsk2 4X2 High-Heat Nylon
Load Rating
1600
Caster Sub-Type
Swivel
Caster Stem Type
No Stem/Plate Included
Caster Brake Included
No
Number of Wheels
2
Outside Bolt Hole Spacing
3 3/8 x 5 1/4
Inside Bolt Hole Spacing
2 7/16 x 4 15/16
Core Color
Brown
Non-Marking
No
Standards
ICWM
Replacement Wheel
W-420-HNY-3/4
Caster Frame Material
Forged Steel
Thread Guards
No
Caster Plate Hole Pattern
A
Series
High Heat Dual-Wheel HSK2 Inferno Series
Wheel/Tread Hardness Rating
Hard
Number of Mounting Holes
4
Wheel/Tread Color
Brown
Tread Shape
Standard
Wheel/Tread Material
Nylon
Wheel Core Material
High Heat Nylon
Operating Temperature Range
-70 to 550 deg(F)
Load Rating Range
Heavy-Duty

Description

High Heat Dual-Wheel HSK2 Inferno Series Kingpinless Swivel Caster rated up to 570@deg; F with 4" x 2" Scorcher Wheels with 3/4" Roller Bearings

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.