Shop HAMILTON
See all product information
Create Account
High Heat Dual-Wheel HSK2 Inferno Series Kingpinless Swivel Caster , 6" x 2" Forged Steel Wheels
- Mfr # S-HSK2-6HFSB
- Zoro # G1259139
product price:Â
$
519.99
/ea
Free Shipping & Returns
Key Features
Caster Brake Included
No
Stem Dia.
No Stem
Wheel Dia.
6
Overall Height
7-3/4in
Number of Wheels
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-HSK2-6HFSB
- Zoro #
- G1259139
- UPC #
- -
- Country of Origin
- United States
- Caster Brake Included
- No
- Number of Wheels
- 2
- Caster Stem Type
- No Stem/Plate Included
- Load Rating
- 2400 lb. @ 550 Degrees F, 1200 lb. @ 750 Degrees F
- Item
- Swivel Hsk2 6X2 Hi-Heat Forged Steel
- Caster Sub-Type
- Swivel
- Replacement Wheel
- W-620-HFSB-1/2
- Standards
- ICWM
- Outside Bolt Hole Spacing
- 3 3/8 x 5 1/4
- Inside Bolt Hole Spacing
- 2 7/16 x 4 15/16
- Non-Marking
- No
- Core Color
- Silver
- Caster Plate Hole Pattern
- A
- Thread Guards
- No
- Caster Frame Material
- Forged Steel
- Series
- High Heat Dual-Wheel HSK2 Inferno Series
- Wheel/Tread Hardness Rating
- Extra Hard
- Number of Mounting Holes
- 4
- Wheel/Tread Color
- Clearcoat
- Wheel/Tread Material
- Forged Steel
- Tread Shape
- Standard
- Load Rating Range
- Heavy-Duty
- Wheel Core Material
- Forged Steel
- Operating Temperature Range
- -40 to 750 deg(F)
Dimensions
- Stem Dia.
- No Stem
- Wheel Dia.
- 6
- Overall Height
- 7-3/4in
- Wheel Width
- 2
- Mounting Bolt Dia.
- 0.5
- Mounting Height
- 8.125
- Mounting Plate Size
- 4 1/2 x 6 1/2
Description
High Heat Dual-Wheel HSK2 Inferno Series Kingpinless Swivel Caster rated up to 750@deg; F with 6" x 2" Forged Steel Wheels with 1/2" HH Precision Shielded Ball Bearings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.