High Heat HSK Inferno Series Swivel Caster, 6" x 2" Stainless Steel Wheel

  • Mfr # S-HSK-6HSB

  • Zoro # G1259041


product price:  $363.99
/ea
Free Shipping & Returns

Key Features

Overall Height
7-3/4in
Number of Wheels
1
Caster Stem Type
No Stem/Plate Included
Load Rating
840
Wheel Dia.
6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S-HSK-6HSB
Zoro #
G1259041
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
7-3/4in
Wheel Dia.
6
Wheel Width
2
Stem Dia.
No Stem
Mounting Bolt Dia.
0.5
Mounting Height
7.75
Mounting Plate Size
4 1/2 x 6 1/2

Details

Number of Wheels
1
Caster Stem Type
No Stem/Plate Included
Load Rating
840
Caster Sub-Type
Kingpinless Swivel
Caster Brake Included
No
Item
Swivel Hsk 6X2 Hi-Heat Stainless Whl
Non-Marking
No
Core Color
Stainless
Replacement Wheel
W-620-HSB-1/2
Inside Bolt Hole Spacing
2 7/16 x 4 15/16
Standards
ICWM
Outside Bolt Hole Spacing
3 3/8 x 5 1/4
Thread Guards
No
Caster Frame Material
Forged Steel
Caster Plate Hole Pattern
A
Series
High Heat HSK2 Inferno Series
Number of Mounting Holes
4
Wheel/Tread Hardness Rating
Extra Hard
Wheel/Tread Color
Stainless
Tread Shape
Standard
Wheel/Tread Material
Stainless Steel
Load Rating Range
Heavy-Duty
Wheel Core Material
Stainless Steel
Operating Temperature Range
-80 to 750 deg(F)

Description

High Heat HSK Inferno Series Swivel Caster rated up to 750-deg; F with 6" x 2" Stainless Steel Wheel with 1/2" High Heat Stainless Steel Shielded Precision Ball Bearings

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.