Shop HAMILTON

High Heat Standard Duty Kingpinless Swivel Caster, 6" x 2" Forged Steel Wheel

  • Mfr # S-52HK-6HFSB
  • Zoro # G1254108

product price: 
$
167.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Kingpinless Swivel
Load Rating
800 lb. @ 550 Degrees F, 400 lb. @ 750 Degrees F
Caster Brake Included
No
Caster Stem Type
No Stem/Plate Included
Stem Dia.
No Stem
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S-52HK-6HFSB
Zoro #
G1254108
UPC #
-
Country of Origin
United States
Caster Sub-Type
Kingpinless Swivel
Load Rating
800 lb. @ 550 Degrees F, 400 lb. @ 750 Degrees F
Caster Brake Included
No
Caster Stem Type
No Stem/Plate Included
Number of Wheels
1
Item
Swivel 52K 6X2 Hi-Heat Forged Steel
Standards
ICWM
Non-Marking
No
Replacement Wheel
W-620-HFSB-1/2
Frame Finish
Zinc
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Outside Bolt Hole Spacing
3 x 3
Core Color
Silver
Caster Frame Material
Steel
Caster Plate Hole Pattern
B
Thread Guards
No
Series
High Heat Standard Duty Kingpinless
Wheel/Tread Hardness Rating
Extra Hard
Number of Mounting Holes
4
Wheel/Tread Color
Silver
Wheel/Tread Material
Forged Steel
Tread Shape
Standard
Operating Temperature Range
-40 to 750 deg(F)
Load Rating Range
Standard-Duty
Wheel Core Material
Forged Steel

Dimensions

Stem Dia.
No Stem
Wheel Width
2
Overall Height
7-1/2in
Wheel Dia.
6
Mounting Bolt Dia.
0.375
Mounting Height
7.5
Mounting Plate Size
4 x 4 1/2

Description

High Heat Standard Duty Kingpinless Swivel Caster with 6" x 2" Forged Steel Wheel with 1/2" High Heat Stainless Steel Shielded Precision Ball Bearings

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.