Shop HAMILTON
See all product information
Create Account
Extra Heavy Duty Swivel Caster, 10" x 3" Forged Steel Wheel, 3/4" Precision Tapered Bearing
- Mfr # S-EHD-13FST
- Zoro # G3714993
product price:Â
$
519.99
/ea
Free Shipping & Returns
Key Features
Mounting Bolt Dia.
0.5
Non-Marking
No
Wheel Dia.
10
Caster Plate Hole Pattern
D
Replacement Wheel
W-1030-FST-3/4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-EHD-13FST
- Zoro #
- G3714993
- UPC #
- -
- Country of Origin
- United States
- Non-Marking
- No
- Caster Plate Hole Pattern
- D
- Replacement Wheel
- W-1030-FST-3/4
- Core Color
- Silver
- Load Rating
- 4000
- Standards
- ICWM
- Thread Guards
- No
- Item
- Swivel Caster
- Number of Wheels
- 1
- Inside Bolt Hole Spacing
- 4 1/8 x 6 1/8
- Frame Finish
- Powder Coat
- Caster Frame Material
- Forged Steel
- Series
- Extra Heavy Duty
- Number of Mounting Holes
- 4
- Wheel/Tread Hardness Rating
- Extra Hard
- Wheel/Tread Color
- Clearcoat
- Tread Shape
- Standard
- Wheel/Tread Material
- Forged Steel
- Operating Temperature Range
- -40 to 320 deg(F)
- Wheel Core Material
- Forged Steel
Dimensions
- Mounting Bolt Dia.
- 0.5
- Wheel Dia.
- 10
- Wheel Width
- 3
- Mounting Height
- 12.5
- Mounting Plate Size
- 6-1/8 x 7-1/2
Description
Swivel Caster
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.