This item is Discontinued.

Hamilton Home Products Royalton 88K BTU 96% AFUE 2-stage Upflow/Horizontal Gas Furnace - ECM Variable Speed Motor 96G2UH090CV12

Royalton 88K BTU 96% AFUE 2-stage Upflow/Horizontal Gas Furnace - ECM Variable Speed Motor (Discontinued)

  • Mfr # 96G2UH090CV12
  • Zoro # G605934851
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
96G2UH090CV12
Zoro #
G605934851
UPC #
662551542950
Country of Origin
United States

Description

When you're looking for reliable, high efficiency heating and cooling equipment, with great features and smart designs that can save you money, count on royalton to deliver years of comfort. The energystar 96g2v series furnace is ideal for new or replacement residential or commercial installations. These 96% efficient two-stage natural gas ready furnaces have a 33 in. Tall cabinet, are available in upflow/horizontal models, and downflow models. The optional model 11k48 conversion kit is available for those needing to convert from natural gas to propane (lp gas). The unit is certified for category iv venting and may be vented either through a side wall or roof applications using approved plastic pipe as allowed by the national fuel gas code. Features include an electronic hot surface igniter for increased safety and efficiency, two stage gas valve, variable speed maintenance free ecm blower motor for quiet and efficient operation, and self-diagnostic control module to monitor operation and simplify troubleshooting. The primary heat exchanger is constructed of tubular aluminized steel with crimped non-welded construction, and has an al29-4c stainless steel secondary heat exchanger. Units are factory assembled, wired and tested to assure safe, dependable, and economic installation and operation. note: requires 1/2 in. Input to gas valve, dedicated circuit breaker, and 120-volt wiring with proper polarity and ground. Not certified for mobile home use. features: natural gas ready and may be converted to lp gas with optional conversions kit 11k48 compact cabinet height of 33 in. For flexible installation aluminized steel primary with crimped non-weld construction, and stainless steel secondary heat exchangers built-in, high level self-diagnostics with fault code displays standard on integrated control module for reliable operation ecm variable speed blower motor for increased seer ef

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.