Kgpnls Plt Cstr, Swl, Ply, 8 in, 1200 lb, Blu

  • Mfr # S-ZFHS-8SPB

  • Zoro # G0383306


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
8 in
Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-ZFHS-8SPB
Zoro #
G0383306
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
9 3/4 in
Mounting Plate Size
4 1/2 in x 6 1/2 in
Mounting Plate Thickness
5/16 in
Mounting Bolt Dia.
1/2 in
Overall Height
9-3/4in
Outside Slot Spacing - Width
3.375 in
For Axle Dia.
1/2 in
Inside Slot Spacing - Width
2.438 in
Outside Slot Spacing - Length
5.25 in
Mounting Plate Width
4 1/2 in
Inside Slot Spacing - Length
4.938 in
Overall Wheel Width
2 in
Mounting Plate Length
6 1/2 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
1200 lb
Wheel Bearing Type
Ball
Wheel/Tread Color
Blue
Wheel Hardness Rating
82 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
A
Extended Lead
No
Caster Temp. Range Available
Yes
Wheel Color
Blue
Features
Sealed Swivel Bearing
Includes
Spanner Bushing
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
Thread Guards
No
Replacement Wheel
4DB71
Frame Finish
Enamel
Standards
ANSI ICWM
Caster Brake Included
No
Wheel/Tread Hardness Rating
Soft
Wheel Core Material
Polyurethane
Swivel Lock Type
No Lock Included
Includes Thread Guards
No
Swivel Construction
Kingpinless
Load Rating Range
1000 to 2999 lb
Swivel Raceway Type
Single Ball
Wheel Type
Flat-Free
Load Capacity - Maximum
1,200 lb
Wheel Core Type
Solid
For Surface Type
Concrete
Mounting Plate Shape
Rectangle
Mounting Hole Type
Slot
Operating Temperature - Minimum
-50 Degrees F
Operating Temperature Range
-50 Degrees to 175 Degrees F
Operating Temperature - Maximum
175 Degrees F

Description

Swivel, Plate Caster, Load Rating 1200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyurethane, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.