Kingpinless Swivel Caster, 6" x 2" Forged Steel Wheel, 1/2" Sealed Precision Ball Bearings

  • Mfr # S-ZFWH-6FSB-4SL

  • Zoro # G1230737


product price:  $213.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Kingpinless Swivel
Stem Dia.
No Stem
Wheel Dia.
6
Caster Stem Type
No Stem/Plate Included
Load Rating
2,500 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S-ZFWH-6FSB-4SL
Zoro #
G1230737
UPC #
-
Country of Origin
United States

Dimensions

Stem Dia.
No Stem
Wheel Dia.
6
Overall Height
7-1/2in
Wheel Width
2
Mounting Bolt Dia.
0.375
Mounting Height
7.5
Mounting Plate Size
4 x 5

Details

Caster Sub-Type
Kingpinless Swivel
Item
Swivel Zfwh 6X2 Forged Whl W/4Sl
Caster Stem Type
No Stem/Plate Included
Load Rating
2,500 lb
Includes
Four Position Swivel Lock
Number of Wheels
1
Caster Brake Included
No
Standards
ICWM
Replacement Wheel
W-6-FSB-1/2
Outside Bolt Hole Spacing
3 x 3
Core Color
Silver
Non-Marking
No
Frame Finish
Powder Coat
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Caster Frame Material
Forged Steel
Thread Guards
No
Caster Plate Hole Pattern
B
Series
Spinfinity Maintenance-Free Kingpinless
Number of Mounting Holes
4
Wheel/Tread Hardness Rating
Extra Hard
Wheel/Tread Color
Clearcoat
Tread Shape
Standard
Wheel/Tread Material
Metal/Forged Steel
Load Rating Range
Heavy-Duty
Operating Temperature Range
-40 to 320 deg(F)
Wheel Core Material
Forged Steel

Description

Swivel Zfwh 6X2 Forged Whl W/4Sl

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.