Kingpinless Swivel Caster, 6" x 2" Forged Steel Wheel, 3/4" Sealed Precision Ball Bearings

  • Mfr # S-ZFHS-6FSB-4SL

  • Zoro # G1230037


product price:  $218.99
/ea
Free Shipping & Returns

Key Features

Stem Dia.
No Stem
Includes
Four Position Swivel Lock
Wheel Dia.
6
Caster Sub-Type
Kingpinless Swivel
Wheel Width
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-ZFHS-6FSB-4SL
Zoro #
G1230037
UPC #
-
Country of Origin
United States

Dimensions

Stem Dia.
No Stem
Wheel Dia.
6
Wheel Width
2
Overall Height
7-3/4in
Mounting Bolt Dia.
0.5
Mounting Height
7.75
Mounting Plate Size
4 1/2 x 6 1/2

Details

Includes
Four Position Swivel Lock
Caster Sub-Type
Kingpinless Swivel
Caster Stem Type
No Stem/Plate Included
Number of Wheels
1
Caster Brake Included
No
Load Rating
2500
Item
Swivel Zfhs 6X2 Forged Whl W/4Sl
Core Color
Silver
Inside Bolt Hole Spacing
2 7/16 x 4 15/16
Replacement Wheel
W-6-FSB-1/2
Outside Bolt Hole Spacing
3 3/8 x 5 1/4
Non-Marking
No
Standards
ICWM
Frame Finish
Powder Coat
Caster Plate Hole Pattern
A
Caster Frame Material
Forged Steel
Thread Guards
No
Series
Spinfinity Maintenance-Free Kingpinless
Number of Mounting Holes
4
Wheel/Tread Hardness Rating
Extra Hard
Wheel/Tread Color
Clearcoat
Tread Shape
Standard
Wheel/Tread Material
Metal/Forged Steel
Load Rating Range
Extra Heavy Duty
Wheel Core Material
Forged Steel
Operating Temperature Range
-40 to 320 deg(F)

Description

Swivel Zfhs 6X2 Forged Whl W/4Sl

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.